PCD Turning Insert, Diamond, VCGT160402FN
- Mfr # 265892 TWM
- Zoro # G014821674
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
35 Degrees Diamond
Insert Style
VCGT
Inscribed Circle
3
Insert Size
160,402
Grade
PCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265892 TWM
- Zoro #
- G014821674
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 160,402
- Corner Radius
- 0.2 mm
- Insert Thickness
- 3 mm
- Max. Cutting Depth (ap max)
- 2.5 mm
- Min. Cutting Depth (ap min)
- 0.2 mm
- Cutting Depth
- 0.2 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 35 Degrees Diamond
- Insert Style
- VCGT
- Inscribed Circle
- 3
- Grade
- PCD
- Insert Material
- PCD
- Insert Application
- Roughing Finishing
- Rake
- 6 deg
- ISO Number
- VCGT 160402 FN
- Cutting Conditions
- Continuous
- Cutting Edge
- TWM
- No. of Edges
- 1
- Cutting Edge Version
- TWM
Description
PCD Polycrystalline diamond, fine grain. General machining, stable cutting edge for high metal removal rates. Application: For aluminium, aluminium alloys, non-ferrous metals, plastics, composite materials, titanium alloys, sintered metals. Rake: 6 degrees Grade: PCD Cutting edge TWM Cutting depth ap: 0.2 2.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc for alu < 10 % Si: 400 3500 m/min Cutting speed vc for non-ferrous metals: 300 2200 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.