Carbide Turning Insert, Diamond, VCMT221 / VCMT110304, for Stainless Steel

  • Mfr # 261454 HB7130-2

  • Zoro # G714822728


product price:  $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Cutting Depth
0.5 mm
Insert Material
Carbide
Insert Thickness
2 mm
Tolerance
Stainless Steel
Grade
HB7130-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261454 HB7130-2
Zoro #
G714822728
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.5 mm
Insert Thickness
2 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
1.75 mm
Insert Size
221
Min. Cutting Depth (ap min)
0.25 mm

Details

Insert Material
Carbide
Tolerance
Stainless Steel
Grade
HB7130-2
Insert Application
Finishing
Item
Indexable Insert for Turning
Chip-Breaker
VM
ISO Number
VCMT 110304
No. of Edges
2
Insert Shape
35 Degrees Diamond
Cutting Conditions
Slightly Interrupted
Inscribed Circle
2
Insert Style
VCMT
Workpiece Material
Stainless Steel

Description

VC.T 110304 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.