Carbide Turning Insert, Diamond, VCMT331 / VCMT160404, for Stainless Steel

  • Mfr # 261458 HB7130-2

  • Zoro # G714822599


product price:  $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Corner Radius
0.4 mm
No. of Edges
2
Inscribed Circle
3
Insert Application
Finishing
ISO Number
VCMT 160404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261458 HB7130-2
Zoro #
G714822599
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
2.5 mm
Insert Size
331
Cutting Depth
0.5 mm
Insert Thickness
3 mm

Details

No. of Edges
2
Inscribed Circle
3
Insert Application
Finishing
ISO Number
VCMT 160404
Insert Material
Carbide
Insert Shape
35 Degrees Diamond
Insert Style
VCMT
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Grade
HB7130-2
Item
Indexable Insert for Turning
Chip-Breaker
VM
Workpiece Material
Stainless Steel

Description

VC.T 160404 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.