Carbide Turning Insert, Diamond, VCMT331 / VCMT160404, for Universal Applications

  • Mfr # 261458 HB725-1

  • Zoro # G014822626


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Material
Carbide
Inscribed Circle
3
Chip-Breaker
UM1
Insert Style
VCMT
Grade
HB725-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261458 HB725-1
Zoro #
G014822626
UPC #
-
Country of Origin
Czechia

Dimensions

Insert Thickness
3 mm
Corner Radius
0.4 mm
Insert Size
331
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
2.5 mm
Cutting Depth
0.2 mm

Details

Insert Material
Carbide
Inscribed Circle
3
Chip-Breaker
UM1
Insert Style
VCMT
Grade
HB725-1
Insert Shape
35 Degrees Diamond
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Insert Application
Finishing
Workpiece Material
Universal
ISO Number
VCMT 160404
No. of Edges
2
Item
Indexable Insert for Turning

Description

VC.T 160404 HB725-1 Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev. Cutting speed vc main application: 50 250 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.