Carbide Turning Insert, Diamond, VC.T221 / VC.T110304, for Stainless Steel

  • Mfr # 261454 HB7140-2

  • Zoro # G014822794


product price: $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
1.75 mm
Tolerance
Stainless Steel
Insert Thickness
2 mm
Insert Style
VC.T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261454 HB7140-2
Zoro #
G014822794
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
1.75 mm
Insert Thickness
2 mm
Corner Radius
0.4 mm
Cutting Depth
0.5 mm
Insert Size
221

Details

Tolerance
Stainless Steel
Insert Style
VC.T
Insert Shape
35 Degrees Diamond
Inscribed Circle
2
No. of Edges
2
Chip-Breaker
VM
Insert Material
Carbide
ISO Number
VC.T 110304
Cutting Conditions
Heavily Interrupted
Workpiece Material
Stainless Steel
Coating
coated
Item
Indexable Insert for Turning
Grade
HB7140-2
Insert Application
Finishing

Description

VC.T 110304 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.