This item is Discontinued.

Garant Carbide Turning Insert, Diamond, VNMG332 / VNMG160408, for Stainless Steel 251804 HB7120-1

Carbide Turning Insert, Diamond, VNMG332 / VNMG160408, for Stainless Steel (Discontinued)

  • Mfr # 251804 HB7120-1
  • Zoro # G814824127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251804 HB7120-1
Zoro #
G814824127
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Depth of Cut
0.5 mm
Insert Thickness
3
Depth of Cut max
2.5 mm

Details

Inscribed Circle
3
Primary Material Application
Stainless Steel
Insert Application
Roughing-Finishing
Insert Style
VNMG
Cutting speed
80 m/min
Type
Indexable insert for turning
Grade
HB7120-1
Chip-Breaker
VM
Insert Shape
Diamond
Insert Material
Carbide
Feed
0.1 mm/rev.
Number of Inserts
4
ISO Number
VNMG 160408

Description

VNMG 160408 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.5 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.