Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, GCCT060204, for Titanium

  • Mfr # 268600 HB7410

  • Zoro # G514822904


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Chip-Breaker
TIS
Min. Cutting Depth (ap min)
0.05 mm
No. of Edges
2
ISO Number
GCCT 060204
Workpiece Material
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268600 HB7410
Zoro #
G514822904
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.05 mm
Cutting Depth
0.05 mm
Insert Size
60204
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
0.35 mm

Details

Chip-Breaker
TIS
No. of Edges
2
Item
Indexable Insert for Turning
ISO Number
GCCT 060204
Workpiece Material
Titanium
Insert Application
Finishing
Insert Material
Carbide
Insert Shape
Parallelogram
Cutting Conditions
Continuous
Insert Style
GCCT
Coating
TiN
Grade
HB7410

Description

GCCT 060204 HB7410 Grade: HB7410 Chip breaker: TIS Cutting depth ap: 0.05 0.35 mm Feed f: 0.05 0.23 mm/rev. Cutting speed vc main application: 40 90 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.