Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, GPCTS50102, for Stainless Steel

  • Mfr # 268560 HB7125-1

  • Zoro # G414821533


product price: $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Grade
HB7125-1
Min. Cutting Depth (ap min)
0.05 mm
No. of Edges
2
Cutting Conditions
Continuous
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268560 HB7125-1
Zoro #
G414821533
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.05 mm
Insert Size
S50102
Cutting Depth
0.05 mm
Corner Radius
0.2 mm
Max. Cutting Depth (ap max)
0.35 mm

Details

Grade
HB7125-1
No. of Edges
2
Cutting Conditions
Continuous
Coating
Uncoated
Insert Style
GPCT
Chip-Breaker
VS
Workpiece Material
Stainless Steel
Insert Application
Finishing
Insert Shape
Parallelogram
Item
Indexable Insert for Turning
ISO Number
GPCT S50102
Insert Material
Carbide

Description

GPCT S50102 HB7125-1 Grade: HB7125-1 Chip breaker: VS Cutting depth ap: 0.05 0.35 mm Feed f: 0.05 0.23 mm/rev. Cutting speed vc main application: 60 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.