Carbide Turning Insert, Parallelogram, ZCMX050204, for Stainless Steel

  • Mfr # 268420 HBZ120

  • Zoro # G714822742


product price: $17.45
/ea
Sold in multiples of 10 for $174.50

Key Features

Grade
HBZ120
Insert Material
Carbide
Min. Cutting Depth (ap min)
0.25 mm
Cutting Conditions
Continuous
Suitable Tool Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268420 HBZ120
Zoro #
G714822742
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Suitable Tool Diameter
10 mm
Corner Radius
0.4 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
1.75 mm
Cutting Depth
0.4 mm
Insert Size
50204

Details

Grade
HBZ120
Insert Material
Carbide
Cutting Conditions
Continuous
No. of Edges
2
ISO Number
ZCMX 050204
Item
Indexable Insert for Turning
Coating
PVD
Insert Style
ZCMX
Insert Shape
Parallelogram
Inscribed Circle
5 mm
Workpiece Material
Stainless Steel

Description

ZCMX 050204 HBZ120 Grade: HBZ120 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.