
Carbide Turning Insert, Parallelogram, ZCMX050204, for Stainless Steel
Mfr # 268420 HBZ140
Zoro # G814822741
product price: $17.45
/eaSold in multiples of 10 for $174.50
Key Features
Insert Shape
Parallelogram
Insert Size
50204
Inscribed Circle
5 mm
Workpiece Material
Stainless Steel
Min. Cutting Depth (ap min)
0.25 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
268420 HBZ140
Zoro #
G814822741
UPC #
-
Country of Origin
Austria
Dimensions
Insert Size
50204
Min. Cutting Depth (ap min)
0.25 mm
Suitable Tool Diameter
10 mm
Corner Radius
0.4 mm
Cutting Depth
0.4 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
1.75 mm
Details
Insert Shape
Parallelogram
Inscribed Circle
5 mm
Workpiece Material
Stainless Steel
Insert Material
Carbide
Cutting Conditions
Slightly Interrupted
Grade
HBZ140
No. of Edges
2
ISO Number
ZCMX 050204
Insert Style
ZCMX
Coating
PVD
Item
Indexable Insert for Turning
Description
General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. suitable for tool dia. Dc: 10 mm Grade: HBZ140 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 50 190 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.