Carbide Turning Insert, Parallelogram, ZCMX070304, for Stainless Steel

  • Mfr # 268439 HBZ140

  • Zoro # G814821591


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Min. Cutting Depth (ap min)
0.25 mm
Insert Style
ZCMX
Corner Radius
0.4 mm
ISO Number
ZCMX 070304
Cutting Conditions
Slightly Interrupted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268439 HBZ140
Zoro #
G814821591
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Insert Thickness
2 mm
Insert Size
70304
Cutting Depth
0.4 mm
Suitable Tool Diameter
14 mm
Max. Cutting Depth (ap max)
1.75 mm

Details

Item
Indexable Insert for Turning
Insert Style
ZCMX
ISO Number
ZCMX 070304
Cutting Conditions
Slightly Interrupted
Insert Application
Finishing
No. of Edges
2
Workpiece Material
Stainless Steel
Grade
HBZ140
Inscribed Circle
7 mm
Coating
PVD
Insert Shape
Parallelogram
Insert Material
Carbide

Description

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. suitable for tool dia. Dc: 14 mm Grade: HBZ140 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 50 190 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.