Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX080308, for Stainless Steel

  • Mfr # 268427 HBZ120

  • Zoro # G214821870


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Inscribed Circle
8 mm
Insert Shape
Parallelogram
Insert Thickness
2 mm
Cutting Depth
0.4 mm
Cutting Conditions
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268427 HBZ120
Zoro #
G214821870
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
2 mm
Cutting Depth
0.4 mm
Insert Size
80308
Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.8 mm
Min. Cutting Depth (ap min)
0.55 mm
Suitable Tool Diameter
16 mm

Details

Inscribed Circle
8 mm
Insert Shape
Parallelogram
Cutting Conditions
Continuous
Insert Material
Carbide
ISO Number
ZCMX 080308
Insert Style
ZCMX
Coating
PVD
No. of Edges
2
Workpiece Material
Stainless Steel
Grade
HBZ120
Item
Indexable Insert for Turning

Description

ZCMX 080308 HBZ120 Grade: HBZ120 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.