Carbide Turning Insert, Parallelogram, ZCMX10T304, for Stainless Steel

  • Mfr # 268433 HBZ140

  • Zoro # G614821807


product price: $18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Style
ZCMX
Insert Thickness
2.5 mm
Insert Size
10T304
ISO Number
ZCMX 10T304
Cutting Depth
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268433 HBZ140
Zoro #
G614821807
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
2.5 mm
Insert Size
10T304
Cutting Depth
0.4 mm
Min. Cutting Depth (ap min)
0.4 mm
Suitable Tool Diameter
20 mm
Max. Cutting Depth (ap max)
2 mm
Corner Radius
0.4 mm

Details

Insert Style
ZCMX
ISO Number
ZCMX 10T304
Item
Indexable Insert for Turning
Workpiece Material
Stainless Steel
Insert Material
Carbide
Insert Shape
Parallelogram
Inscribed Circle
10 mm
No. of Edges
2
Grade
HBZ140
Insert Application
Finishing
Cutting Conditions
Slightly Interrupted

Description

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. suitable for tool dia. Dc: 20 mm Grade: HBZ140 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 50 190 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.