Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX10T304, for Steel

  • Mfr # 268433 HBZ035

  • Zoro # G414821854


product price: $18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
Insert Application
Finishing
Inscribed Circle
10 mm
Min. Cutting Depth (ap min)
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268433 HBZ035
Zoro #
G414821854
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.4 mm
Insert Size
10T304
Insert Thickness
2.5 mm
Suitable Tool Diameter
20 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
2 mm
Cutting Depth
0.4 mm

Details

Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
Item
Indexable Insert for Turning
Insert Application
Finishing
Inscribed Circle
10 mm
Insert Shape
Parallelogram
Insert Style
ZCMX
ISO Number
ZCMX 10T304
Grade
HBZ035
No. of Edges
2
Workpiece Material
Steel

Description

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. suitable for tool dia. Dc: 20 mm Grade: HBZ035 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 50 190 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.