Carbide Turning Insert, Parallelogram, ZCMX10T308, for Stainless Steel

  • Mfr # 268434 HBZ120

  • Zoro # G714821691


product price: $18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Suitable Tool Diameter
20 mm
ISO Number
ZCMX 10T308
Corner Radius
0.8 mm
Cutting Depth
0.4 mm
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268434 HBZ120
Zoro #
G714821691
UPC #
-
Country of Origin
Austria

Dimensions

Suitable Tool Diameter
20 mm
Corner Radius
0.8 mm
Cutting Depth
0.4 mm
Insert Thickness
2.5 mm
Insert Size
10T308
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
3.5 mm

Details

ISO Number
ZCMX 10T308
Insert Shape
Parallelogram
Item
Indexable Insert for Turning
Workpiece Material
Stainless Steel
Insert Style
ZCMX
Inscribed Circle
10 mm
Insert Material
Carbide
Coating
PVD
Grade
HBZ120
Cutting Conditions
Continuous
No. of Edges
2

Description

ZCMX 10T308 HBZ120 Grade: HBZ120 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.