Carbide Turning Insert, Parallelogram, ZCMX10T308, for Stainless Steel

  • Mfr # 268438 HBZ120

  • Zoro # G614821685


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Cutting Depth
0.4 mm
Suitable Tool Diameter
18 mm
Insert Shape
Parallelogram
Insert Material
Carbide
Grade
HBZ120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268438 HBZ120
Zoro #
G614821685
UPC #
-
Country of Origin
Austria

Dimensions

Cutting Depth
0.4 mm
Suitable Tool Diameter
18 mm
Max. Cutting Depth (ap max)
3.5 mm
Corner Radius
0.4 mm
Insert Thickness
2.5 mm
Insert Size
10T308
Min. Cutting Depth (ap min)
0.55 mm

Details

Insert Shape
Parallelogram
Insert Material
Carbide
Grade
HBZ120
Inscribed Circle
10 mm
Item
Indexable Insert for Turning
No. of Edges
2
Coating
PVD
Cutting Conditions
Continuous
ISO Number
ZCMX 10T308
Insert Style
ZCMX
Workpiece Material
Stainless Steel

Description

Suitable for: Boring tool No. 268463 268468, size 8. suitable for tool dia. Dc: 18 mm Grade: HBZ120 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.