Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX10T308, for Steel

  • Mfr # 268438 HBZ030

  • Zoro # G914821613


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Size
10T308
Corner Radius
0.4 mm
Grade
HBZ030
Cutting Conditions
Continuous
Insert Style
ZCMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268438 HBZ030
Zoro #
G914821613
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
10T308
Corner Radius
0.4 mm
Cutting Depth
0.4 mm
Suitable Tool Diameter
18 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
3.5 mm

Details

Grade
HBZ030
Cutting Conditions
Continuous
Insert Style
ZCMX
Insert Material
Carbide
Inscribed Circle
10 mm
Insert Shape
Parallelogram
Workpiece Material
Steel
Item
Indexable Insert for Turning
Coating
CVD
No. of Edges
2
ISO Number
ZCMX 10T308

Description

Harder substrate for longer tool life with thinner CVD coating. Especially for facing and longitudinal turning applications. Suitable for: Boring tool No. 268463 268468, size 8. suitable for tool dia. Dc: 18 mm Grade: HBZ030 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 70 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.