Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX10T308, for Steel

  • Mfr # 268438 HBZ035

  • Zoro # G814821713


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Corner Radius
0.4 mm
Insert Shape
Parallelogram
Insert Size
10T308
Inscribed Circle
10 mm
Insert Style
ZCMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268438 HBZ035
Zoro #
G814821713
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Insert Size
10T308
Min. Cutting Depth (ap min)
0.55 mm
Insert Thickness
2.5 mm
Suitable Tool Diameter
18 mm
Max. Cutting Depth (ap max)
3.5 mm
Cutting Depth
0.4 mm

Details

Insert Shape
Parallelogram
Inscribed Circle
10 mm
Insert Style
ZCMX
Insert Material
Carbide
Workpiece Material
Steel
Cutting Conditions
Slightly Interrupted
Coating
PVD
Item
Indexable Insert for Turning
No. of Edges
2
ISO Number
ZCMX 10T308
Grade
HBZ035

Description

General-purpose medium grit substrate with PVD coating. First choice for turning and drilling applications. Suitable for: Boring tool No. 268463 268468, size 8. suitable for tool dia. Dc: 18 mm Grade: HBZ035 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 50 190 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.