Carbide Turning Insert, Parallelogram, ZCMX130404, for Stainless Steel

  • Mfr # 268443 HBZ120

  • Zoro # G614822910


product price:  $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Inscribed Circle
13 mm
Suitable Tool Diameter
25 mm
Workpiece Material
Stainless Steel
Insert Size
130404
Insert Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
268443 HBZ120
Zoro #
G614822910
UPC #
-
Country of Origin
Austria

Dimensions

Suitable Tool Diameter
25 mm
Insert Size
130404
Insert Thickness
3 mm
Cutting Depth
0.4 mm
Corner Radius
0.4 mm

Details

Inscribed Circle
13 mm
Workpiece Material
Stainless Steel
Grade
HBZ120
Cutting Conditions
Continuous
ISO Number
ZCMX 130404
Item
Indexable Insert for Turning
Insert Style
ZCMX
Insert Shape
Parallelogram

Description

ZCMX 130404 HBZ120 Grade: HBZ120 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 90 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.