Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Round, RCGX1003, for Aluminum

  • Mfr # 260640 HU7310-1

  • Zoro # G214822747


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Round
Insert Thickness
2 mm
Inscribed Circle
10 mm
Insert Application
Roughing-Finishing
Workpiece Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260640 HU7310-1
Zoro #
G214822747
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
2 mm
Insert Size
1003
Max. Cutting Depth (ap max)
2 mm
Cutting Depth
0.5 mm
Min. Cutting Depth (ap min)
0.5 mm

Details

Insert Shape
Round
Inscribed Circle
10 mm
Insert Application
Roughing-Finishing
Workpiece Material
Aluminum
Insert Style
RCGX
Cutting Conditions
Continuous
Grade
HU7310-1
Coating
Uncoated
Item
Indexable Insert for Turning
ISO Number
RCGX 1003
No. of Edges
2
Chip-Breaker
AM
Insert Material
Carbide
Tolerance
G

Description

RC.X 1003 HU7310-1 Chip breaker: AM Tolerance: G Cutting depth ap: 0.5 2 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 350 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.