Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Round, RCMT0602, for Universal

  • Mfr # 260620 HB725-1

  • Zoro # G114822885


product price: $9.65
/ea
Sold in multiples of 10 for $96.50

Key Features

Min. Cutting Depth (ap min)
0.5 mm
Inscribed Circle
2
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Workpiece Material
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260620 HB725-1
Zoro #
G114822885
UPC #
-
Country of Origin
Czechia

Dimensions

Min. Cutting Depth (ap min)
0.5 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
2 mm
Cutting Depth
0.5 mm
Insert Size
602

Details

Inscribed Circle
2
Cutting Conditions
Slightly Interrupted
Tolerance
Stainless Steel
Item
Indexable Insert for Turning
Workpiece Material
Universal
Grade
HB725-1
No. of Edges
4
ISO Number
RCMT 0602
Insert Style
RCMT
Insert Material
Carbide
Chip-Breaker
UM1
Insert Application
Finishing
Insert Shape
Round

Description

RC.T 0602 HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.5 2 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 60 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.