Carbide Turning Insert, Square, SCGT32.51 / SCGT09T304, for Aluminum

  • Mfr # 260762 HB7310

  • Zoro # G314822913


product price: $20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Inscribed Circle
3
Cutting Conditions
Continuous
Insert Shape
Square
Insert Style
SCGT
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260762 HB7310
Zoro #
G314822913
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
3.25 mm
Cutting Depth
0.1 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Inscribed Circle
3
Cutting Conditions
Continuous
Insert Shape
Square
Insert Style
SCGT
Tolerance
G
Insert Material
Carbide
Item
Indexable Insert for Turning
Insert Application
Finishing
Chip-Breaker
AM
Workpiece Material
Aluminum
No. of Edges
4
ISO Number
SCGT 09T304
Grade
HB7310

Description

SC.T 09T304 HB7310 Corner radius: 0.4 mm Grade: HB7310 Chip breaker: AM Tolerance: G Cutting depth ap: 0.1 4 mm Feed f: 0.05 0.5 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.