Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel

  • Mfr # 260742 HB7130-2

  • Zoro # G514821792


product price:  $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Material
Carbide
ISO Number
SCMT 09T304
No. of Edges
4
Corner Radius
0.4 mm
Cutting Depth
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260742 HB7130-2
Zoro #
G514821792
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
3.25 mm
Insert Thickness
2.5 mm

Details

Insert Material
Carbide
ISO Number
SCMT 09T304
No. of Edges
4
Grade
HB7130-2
Workpiece Material
Stainless Steel
Cutting Conditions
Slightly Interrupted
Insert Application
Finishing
Item
Indexable Insert for Turning
Inscribed Circle
3
Chip-Breaker
VS
Insert Shape
Square
Insert Style
SCMT

Description

SCMT 09T304 HB7130-2 Corner radius: 0.4 mm Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.