Carbide Turning Insert, Square, SCMT32.51 / SCMT09T304, for Stainless Steel

  • Mfr # 260762 HB7140-2

  • Zoro # G014821490


product price:  $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Thickness
2.5 mm
No. of Edges
4
Cutting Depth
0.5 mm
Corner Radius
0.4 mm
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260762 HB7140-2
Zoro #
G014821490
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.5 mm
Cutting Depth
0.5 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
3.25 mm

Details

No. of Edges
4
Insert Shape
Square
Insert Material
Carbide
Item
Indexable Insert for Turning
Cutting Conditions
Heavily Interrupted
Coating
coated
Chip-Breaker
VM
Insert Application
Finishing
Inscribed Circle
3
Workpiece Material
Stainless Steel
Grade
HB7140-2
Tolerance
Stainless Steel
ISO Number
SCMT 09T304
Insert Style
SCMT

Description

SC.T 09T304 HB7140-2 Corner radius: 0.4 mm Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.