Carbide Turning Insert, Square, SCMT431 / SCMT120404, for Stainless Steel

  • Mfr # 260748 HB7140-2

  • Zoro # G614821647


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Square
Workpiece Material
Stainless Steel
Insert Style
SCMT
No. of Edges
4
Coating
coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260748 HB7140-2
Zoro #
G614821647
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Insert Size
431
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
4.25 mm
Cutting Depth
0.2 mm

Details

Insert Shape
Square
Workpiece Material
Stainless Steel
Insert Style
SCMT
No. of Edges
4
Coating
coated
Item
Indexable Insert for Turning
Inscribed Circle
4
Grade
HB7140-2
Chip-Breaker
VS
ISO Number
SCMT 120404
Cutting Conditions
Heavily Interrupted
Insert Material
Carbide
Insert Application
Finishing

Description

SCMT 120404 HB7140-2 Corner radius: 0.4 mm Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.