Carbide Turning Insert, Square, SCMT431 / SCMT120404, for Stainless Steel

  • Mfr # 260765 HB7140-2

  • Zoro # G114822847


product price: $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Cutting Conditions
Heavily Interrupted
Insert Material
Carbide
Corner Radius
0.4 mm
Tolerance
Stainless Steel
Cutting Depth
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260765 HB7140-2
Zoro #
G114822847
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Cutting Depth
0.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
4.25 mm
Insert Thickness
3 mm
Insert Size
431

Details

Cutting Conditions
Heavily Interrupted
Insert Material
Carbide
Tolerance
Stainless Steel
Item
Indexable Insert for Turning
ISO Number
SCMT 120404
Coating
coated
Chip-Breaker
VM
Insert Application
Finishing
Insert Style
SCMT
Grade
HB7140-2
Workpiece Material
Stainless Steel
Inscribed Circle
4
Insert Shape
Square
No. of Edges
4

Description

SC.T 120404 HB7140-2 Corner radius: 0.4 mm Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.