Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 4165985
  • Zoro # G7678951

product price: 
$
11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165985
Zoro #
G7678951
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1104086P
ANSI Number
DNMG3326P
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Chip-Breaker Code
6P
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Manufacturer Grade
TN20P
Measurement System
Fractional Inch
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
DNMG3326P
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG3326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.