This item is Discontinued.

Garant Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Stainless Steel 260766 HB7120-1

Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Stainless Steel (Discontinued)

  • Mfr # 260766 HB7120-1
  • Zoro # G114822632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260766 HB7120-1
Zoro #
G114822632
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.8 mm
Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
4.25 mm
Insert Thickness
3 mm
Insert Size
432

Details

Insert Style
SCMT
Tolerance
Stainless Steel
Insert Shape
Square
Grade
HB7120-1
No. of Edges
4
ISO Number
SCMT 120408
Insert Application
Semi-roughing
Item
Indexable Insert for Turning
Cutting Conditions
Continuous
Chip-Breaker
VM
Workpiece Material
Stainless Steel
Insert Material
Carbide
Inscribed Circle
4

Description

SC.T 120408 HB7120-1 Corner radius: 0.8 mm Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.