Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Square, SCMT432 / SCMT120408, for Universal Applications

  • Mfr # 260766 HB725-1

  • Zoro # G214822730


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Min. Cutting Depth (ap min)
0.55 mm
Insert Shape
Square
Max. Cutting Depth (ap max)
4.25 mm
Cutting Depth
0.2 mm
Insert Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260766 HB725-1
Zoro #
G214822730
UPC #
-
Country of Origin
Czechia

Dimensions

Min. Cutting Depth (ap min)
0.55 mm
Max. Cutting Depth (ap max)
4.25 mm
Cutting Depth
0.2 mm
Insert Thickness
3 mm
Corner Radius
0.8 mm
Insert Size
432

Details

Item
Indexable Insert for Turning
Insert Shape
Square
Tolerance
Stainless Steel
Grade
HB725-1
Chip-Breaker
UM1
Insert Material
Carbide
ISO Number
SCMT 120408
No. of Edges
4
Insert Application
Finishing
Cutting Conditions
Slightly Interrupted
Workpiece Material
Universal
Inscribed Circle
4
Insert Style
SCMT

Description

SC.T 120408 HB725-1 Corner radius: 0.8 mm Grade: HB725-1 Chip breaker: UM1 Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.05 0.5 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.