Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Square, SNMA432 / SNMA120408, for Cast Iron

  • Mfr # 251225 HB7210-1

  • Zoro # G714824401


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Application
Semi-roughing
Insert Material
Carbide
ISO Number
SNMG 120408
Insert Thickness
3
Type
Indexable insert for turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251225 HB7210-1
Zoro #
G714824401
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
3
Depth of Cut
0.4 mm
Depth of Cut max
6.5 mm
Corner Radius
0.8 mm
Insert Size
432

Details

Insert Application
Semi-roughing
Insert Material
Carbide
ISO Number
SNMG 120408
Type
Indexable insert for turning
Feed
0.3 mm/rev.
Grade
HB7210-1
Inscribed Circle
4
Insert Shape
Square
Primary Material Application
Cast Iron
Coating
TiCN
Number of Inserts
8
Cutting speed
100 m/min
Insert Style
SNMG

Description

SNMA 120408 HB7210-1 Corner radius: 0.8 mm Grade: HB7210-1 Cutting depth ap: 0.4 6.5 mm Feed f: 0.3 0.7 mm/rev. Cutting speed vc main application: 100 450 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.