
Carbide Turning Insert, Square, SNMG431 / SNMG120404, for Steel (Discontinued)
- Mfr # 251222 HB7020
- Zoro # G314824146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
251222 HB7020
Zoro #
G314824146
UPC #
-
Country of Origin
Japan
Dimensions
Depth of Cut min
0.25 mm
Insert Thickness
3
Insert Size
431
Depth of Cut max
4.25 mm
Corner Radius
0.4 mm
Depth of Cut
0.5 mm
Details
Inscribed Circle
4
Insert Material
Carbide
Insert Style
SNMG
Feed
0.15 mm/rev.
Type
Indexable insert for turning
Grade
HB7020
Insert Shape
Square
ISO Number
SNMG 120404
Number of Inserts
8
Cutting speed
120 m/min
Chip-Breaker
SM
Insert Application
Semi-roughing
Primary Material Application
Steel
Description
SNMG 120404 HB7020 Corner radius: 0.4 mm Grade: HB7020 Chip breaker: SM Cutting depth ap: 0.5 6 mm Feed f: 0.15 0.5 mm/rev. Cutting speed vc main application: 120 350 m/min
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.