Carbide Turning Insert, Square, SNMG432 / SNMG120408, for Stainless Steel

  • Mfr # 251144 HB7140-2

  • Zoro # G214824239


product price:  $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Thickness
3
ISO Number
SNMG 120408
Feed
0.1 mm/rev.
Chip-Breaker
VS
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251144 HB7140-2
Zoro #
G214824239
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3
Corner Radius
0.8 mm
Depth of Cut max
4.25 mm
Insert Size
432
Depth of Cut
0.3 mm
Depth of Cut min
0.25 mm

Details

ISO Number
SNMG 120408
Feed
0.1 mm/rev.
Chip-Breaker
VS
Insert Material
Carbide
Insert Style
SNMG
Grade
HB7140-2
Number of Inserts
8
Inscribed Circle
4
Insert Shape
Square
Primary Material Application
Stainless Steel
Cutting speed
70 m/min
Insert Application
Finishing
Type
Indexable insert for turning

Description

SNMG 120408 HB7140-2 Corner radius: 0.8 mm Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.3 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.