Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4165989
  • Zoro # G2910317
product price: 
$
13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165989
Zoro #
G2910317
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN15M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1504046P
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
Tin
ANSI Number
DNMG4316P
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Cutting Application
Turning
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Finish - Machining
TiN
Manufacturer Grade
TN15M
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Secondary Material Application
Nickel, Steel, Titanium
Shape
Rhombic
Secondary Material Application ISO Code
P, S
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
ANSI Code
DNMG4316P
Chip-Breaker Code
6P
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.016"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4316P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews