Carbide Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Stainless Steel

  • Mfr # 260952 HB7130-2

  • Zoro # G514822560


product price:  $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Insert Application
Finishing
Corner Radius
0.4 mm
ISO Number
TCMT 110204
Insert Thickness
1.5 mm
Grade
HB7130-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260952 HB7130-2
Zoro #
G514822560
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Insert Thickness
1.5 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Insert Application
Finishing
ISO Number
TCMT 110204
Grade
HB7130-2
Insert Material
Carbide
Workpiece Material
Stainless Steel
No. of Edges
3
Cutting Conditions
Slightly Interrupted
Chip-Breaker
VS
Insert Shape
Triangle
Item
Indexable Insert for Turning
Inscribed Circle
2
Insert Style
TCMT

Description

TCMT 110204 HB7130-2 Grade: HB7130-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.