Carbide Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Stainless Steel

  • Mfr # 260952 HB7140-2

  • Zoro # G614822590


product price:  $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Grade
HB7140-2
Insert Thickness
1.5 mm
Coating
coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260952 HB7140-2
Zoro #
G614822590
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
1.5 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
2.75 mm

Details

Grade
HB7140-2
Item
Indexable Insert for Turning
Coating
coated
Insert Material
Carbide
Chip-Breaker
VS
No. of Edges
3
Insert Style
TCMT
Insert Application
Finishing
Cutting Conditions
Heavily Interrupted
Inscribed Circle
2
Insert Shape
Triangle
Workpiece Material
Stainless Steel
ISO Number
TCMT 110204

Description

TCMT 110204 HB7140-2 Grade: HB7140-2 Chip breaker: VS Cutting depth ap: 0.2 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 70 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.