Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Triangle, TCMT21.51 / TCMT110204, for Titanium

  • Mfr # 260952 HB7415-1

  • Zoro # G514822522


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Inscribed Circle
2
Insert Style
TCMT
Insert Shape
Triangle
Cutting Conditions
Continuous
Grade
HB7415-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260952 HB7415-1
Zoro #
G514822522
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
2.75 mm
Corner Radius
0.4 mm
Insert Thickness
1.5 mm
Cutting Depth
0.2 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Inscribed Circle
2
Insert Style
TCMT
Insert Shape
Triangle
Cutting Conditions
Continuous
Grade
HB7415-1
Insert Application
Finishing
Chip-Breaker
TIS
Workpiece Material
Titanium
Insert Material
Carbide
No. of Edges
3
ISO Number
TCMT 110204
Item
Indexable Insert for Turning

Description

TCMT 110204 HB7415-1 Grade: HB7415-1 Chip breaker: TIS Cutting depth ap: 0.2 1.5 mm Feed f: 0.05 0.3 mm/rev. Cutting speed vc main application: 50 110 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.