Carbide Turning Insert, Triangle, TCMT32.51 / TCMT16T304, for Stainless Steel

  • Mfr # 260986 HB7130-2

  • Zoro # G014821582


product price:  $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

ISO Number
TCMT 16T304
No. of Edges
3
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
4 mm
Chip-Breaker
VM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260986 HB7130-2
Zoro #
G014821582
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
4 mm
Cutting Depth
0.5 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm

Details

ISO Number
TCMT 16T304
Item
Indexable Insert for Turning
No. of Edges
3
Chip-Breaker
VM
Tolerance
Stainless Steel
Insert Material
Carbide
Insert Application
Finishing
Insert Shape
Triangle
Grade
HB7130-2
Workpiece Material
Stainless Steel
Cutting Conditions
Slightly Interrupted
Inscribed Circle
3
Insert Style
TCMT

Description

TC.T 16T304 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.