Carbide Turning Insert, Triangle, TCMT32.51 / TCMT16T304, for Stainless Steel

  • Mfr # 260986 HB7140-2

  • Zoro # G714821561


product price:  $11.29
/ea
Sold in multiples of 10 for $112.90

Key Features

Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
4 mm
Workpiece Material
Stainless Steel
Insert Material
Carbide
Insert Style
TCMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260986 HB7140-2
Zoro #
G714821561
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
4 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm

Details

Workpiece Material
Stainless Steel
Insert Material
Carbide
Insert Style
TCMT
Chip-Breaker
VM
No. of Edges
3
Insert Application
Finishing
Insert Shape
Triangle
Tolerance
Stainless Steel
Item
Indexable Insert for Turning
Coating
coated
Cutting Conditions
Heavily Interrupted
Grade
HB7140-2
Inscribed Circle
3
ISO Number
TCMT 16T304

Description

TC.T 16T304 HB7140-2 Grade: HB7140-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 2.5 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 60 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.