Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Trigon, WCHX4.521 / WCHX090304, for Aluminum

  • Mfr # 268488 ALU

  • Zoro # G614821746


product price: $25.75
/ea

Key Features

Insert Thickness
2 mm
Inscribed Circle
4.5
No. of Edges
3
Insert Style
WCHX
Workpiece Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268488 ALU
Zoro #
G614821746
UPC #
-
Country of Origin
Austria

Dimensions

Insert Thickness
2 mm
Corner Radius
0.5 mm
Suitable Tool Diameter
18 mm

Details

Inscribed Circle
4.5
No. of Edges
3
Insert Style
WCHX
Workpiece Material
Aluminum
Insert Material
Carbide
Secondary Application
Cast Iron
ISO Number
WCHX 090304
Type
ALU
Item
Indexable Insert for Turning
Grade
HU70AL
Insert Shape
Trigon

Description

Suitable for: Boring tool No. 268463 268468, size 18. suitable for tool dia. Dc: 18 mm Grade: HU70AL Cutting speed vc main application: 300 600 m/min Cutting speed vc secondary application: 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.