Carbide Turning Insert, Trigon, WNMG332 / WNMG060408, for Stainless Steel

  • Mfr # 252064 HB7130-2

  • Zoro # G614824334


product price: $8.85
/ea
Sold in multiples of 10 for $88.50

Key Features

Insert Style
WNMG
ISO Number
WNMG 060408
Type
Indexable insert for turning
Insert Shape
Trigon
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252064 HB7130-2
Zoro #
G614824334
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
0.5 mm
Corner Radius
0.8 mm
Depth of Cut max
2 mm
Insert Size
332
Insert Thickness
3

Details

Insert Style
WNMG
ISO Number
WNMG 060408
Type
Indexable insert for turning
Insert Shape
Trigon
Inscribed Circle
3
Insert Application
Finishing
Chip-Breaker
VM
Feed
0.1 mm/rev.
Number of Inserts
6
Grade
HB7130-2
Cutting speed
70 m/min
Insert Material
Carbide
Primary Material Application
Stainless Steel

Description

WNMG 060408 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.5 4 mm Feed f: 0.1 0.5 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.