Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Trigon, WNMG432 / WNMG080408, for Aluminum

  • Mfr # 252070 HB730-1

  • Zoro # G314824207


product price: $10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Type
Indexable insert for turning
Depth of Cut
0.5 mm
Primary Material Application
Universal
Insert Shape
Trigon
Number of Inserts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252070 HB730-1
Zoro #
G314824207
UPC #
-
Country of Origin
Czechia

Dimensions

Depth of Cut
0.5 mm
Corner Radius
0.8 mm
Insert Thickness
3
Insert Size
432
Depth of Cut max
4.5 mm

Details

Type
Indexable insert for turning
Primary Material Application
Universal
Insert Shape
Trigon
Number of Inserts
6
Insert Style
WNMG
Inscribed Circle
4
Grade
HB730-1
ISO Number
WNMG 080408
Insert Application
Roughing-Finishing
Coating
Nano-PVD
Insert Material
Carbide
Feed
0.2 mm/rev.
Cutting speed
35 m/min
Chip-Breaker
XUM

Description

WNMG 080408 HB730-1 Grade: HB730-1 Chip breaker: XUM Tolerance: M Cutting depth ap: 0.5 4.5 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 35 230 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.