Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Diamond, CCGW09T304

  • Mfr # 265415 G

  • Zoro # G714821882


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Insert Style
CCGW
ISO Number
CCGW 09T304
Grade
BU7220
Cutting Depth
0.03 mm
Cutting Edge Version
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265415 G
Zoro #
G714821882
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Depth
0.03 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
0.12 mm
Min. Cutting Depth (ap min)
0.03 mm

Details

Insert Style
CCGW
ISO Number
CCGW 09T304
Grade
BU7220
Item
Indexable Insert for Turning
Cutting Edge Version
G
Inscribed Circle
3
No. of Edges
2
Cutting Conditions
Heavily Interrupted, Continuous, Slightly Interrupted
Insert Application
Finishing
Insert Material
CBN
Insert Shape
80 Degrees Diamond

Description

Fitted with 2 cutters. Corner radius: 0.4 mm Grade: BU7220 Cutting depth ap: 0.03 0.12 mm Feed f: 0.04 0.12 mm/rev. Cutting speed vc main application: 120 160 m/min Cutting edge G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.