Zoro Homepage

CBN Turning Insert, Diamond, CNGA32.51 / CNGA09T304, for Cast Iron

  • Mfr # 255403 G

  • Zoro # G514824090


product price: $79.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255403 G
Zoro #
G514824090
UPC #
-
Country of Origin
Korea, Republic of

Description

Fitted with 2 cutters. Description: New type of CBN with a balanced combination wear-resistance and tensile strength for general-purpose use in hardened steel up to 67 HRC in combination with a special constitution. For use both in continuous cutting and also in slightly interrupted and heavily interrupted cutting. Corner radius: 0.4 mm Grade: BU7220 Cutting depth ap: 0.05 0.2 mm Feed f: 0.05 0.15 mm/rev. Cutting speed vc main application: 90 140 m/min Cutting edge G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.