Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Diamond, DCGW11T308

  • Mfr # 265442 G

  • Zoro # G814821706


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Cutting Edge Version
G
Insert Thickness
2.5 mm
No. of Edges
2
Cutting Conditions
Continuous
Cutting Depth
0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265442 G
Zoro #
G814821706
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
2.5 mm
Cutting Depth
0.03 mm
Corner Radius
0.8 mm
Min. Cutting Depth (ap min)
0.03 mm
Max. Cutting Depth (ap max)
0.12 mm

Details

Cutting Edge Version
G
No. of Edges
2
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Insert Application
Finishing
Inscribed Circle
3
Insert Style
DCGW
Insert Material
CBN
Insert Shape
55 Degrees Diamond
Grade
BU7220
ISO Number
DCGW 11T308

Description

Fitted with 2 cutters. Grade: BU7220 Cutting edge G Cutting depth ap: 0.03 0.12 mm Feed f: 0.04 0.12 mm/rev. Cutting speed vc main application: 120 160 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.