Zoro Homepage

CBN Turning Insert, Diamond, DNGA443 / DNGA150612, for Cast Iron

  • Mfr # 255451 G

  • Zoro # G014824170


product price: $79.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255451 G
Zoro #
G014824170
UPC #
-
Country of Origin
Korea, Republic of

Description

Fitted with 2 cutters. Description: New type of CBN with a balanced combination wear-resistance and tensile strength for general-purpose use in hardened steel up to 67 HRC in combination with a special constitution. For use both in continuous cutting and also in slightly interrupted and heavily interrupted cutting. Grade: BU7220 Cutting edge G Cutting depth ap: 0.05 0.2 mm Feed f: 0.05 0.15 mm/rev. Cutting speed vc main application: 90 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.