Shop WIDIA

Square Turning Insert, Square, 4, SNMP, 3, Carbide

  • Mfr # 4172619
  • Zoro # G2815878

product price: 
$
14.85
/ea
Sold in multiples of 5 for $74.25

Key Features

Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172619
Zoro #
G2815878
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMP
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMP120412
For Use With
Toolholders, Boring Bars
ANSI Number
SNMP433
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
ALOX-SN
No. of Edges
8
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Clamp
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Feed Type
High
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Coating Process
PVD
ANSI Code
SNMP433
Secondary Material Application ISO Code
K, N, P
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Material - Machining
Carbide
Manufacturer Grade
WS25PT
Shape
Square
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Style
Double Sided
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.