Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBN Turning Insert, Triangle, TNGA332 / TNGA160408, for Cast Iron

  • Mfr # 255457 G

  • Zoro # G914824089


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Triangle
Inscribed Circle
3
Insert Style
TNGA
Insert Size
332
Corner Radius
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255457 G
Zoro #
G914824089
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Depth of Cut
0.05 mm
Insert Thickness
3
Depth of Cut max
0.2 mm

Details

Insert Shape
Triangle
Inscribed Circle
3
Insert Style
TNGA
Insert Material
CBN
Insert Application
Finishing
ISO Number
TNGA 160408
Number of Inserts
3
Cutting speed
90 m/min
Feed
0.05 mm/rev.
Type
Indexable insert for turning
Grade
BU7220

Description

Fitted with 3 cutters. Description: New type of CBN with a balanced combination wear-resistance and tensile strength for general-purpose use in hardened steel up to 67 HRC in combination with a special constitution. For use both in continuous cutting and also in slightly interrupted and heavily interrupted cutting. Grade: BU7220 Cutting edge G Cutting depth ap: 0.05 0.2 mm Feed f: 0.05 0.15 mm/rev. Cutting speed vc main application: 90 140 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.