Cermet Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Steel

  • Mfr # 260150 CB7010

  • Zoro # G214821627


product price:  $9.59
/ea
Sold in multiples of 10 for $95.90

Key Features

Corner Radius
0.4 mm
Inscribed Circle
3
Workpiece Material
Steel
No. of Edges
2
Secondary Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260150 CB7010
Zoro #
G214821627
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
3.25 mm
Cutting Depth
0.2 mm
Insert Thickness
2.5 mm

Details

Inscribed Circle
3
Workpiece Material
Steel
No. of Edges
2
Secondary Application
Stainless Steel
Cutting Conditions
Continuous
Insert Style
CCMT
Insert Material
Cermet
Insert Shape
80 Degrees Diamond
Chip-Breaker
SM
Item
Indexable Insert for Turning
Insert Application
Semi-roughing
Tolerance
Stainless Steel
ISO Number
CCMT 09T304
Grade
CB7010

Description

CC.T 09T304 CB7010 Grade: CB7010 Chip breaker: SM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.