Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cermet Turning Insert, Diamond, CCMT431 / CCMT120404, for Steel

  • Mfr # 260064 CU7010

  • Zoro # G514822768


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Secondary Application
Stainless Steel
Workpiece Material
Steel
Coating
Uncoated
ISO Number
CCMT 120404
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260064 CU7010
Zoro #
G514822768
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
3 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
4.25 mm
Insert Size
431

Details

Secondary Application
Stainless Steel
Workpiece Material
Steel
Coating
Uncoated
ISO Number
CCMT 120404
Chip-Breaker
SS
Tolerance
Stainless Steel
Insert Shape
80 Degrees Diamond
No. of Edges
2
Inscribed Circle
4
Insert Material
Cermet
Cutting Conditions
Continuous
Insert Application
Finishing
Grade
CU7010
Item
Indexable Insert for Turning
Insert Style
CCMT

Description

CC.T 120404 CU7010 Grade: CU7010 Chip breaker: SS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.05 0.25 mm/rev. Cutting speed vc main application: 90 210 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.