Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cermet Turning Insert, Diamond, CCMT431 / CCMT120404, for Steel

  • Mfr # 260158 CB7010

  • Zoro # G414822813


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Style
CCMT
Insert Application
Roughing-Finishing
Insert Size
431
No. of Edges
2
Min. Cutting Depth (ap min)
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260158 CB7010
Zoro #
G414822813
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
4.25 mm
Corner Radius
0.4 mm
Insert Thickness
3 mm

Details

Insert Style
CCMT
Insert Application
Roughing-Finishing
No. of Edges
2
Insert Material
Cermet
ISO Number
CCMT 120404
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Insert Shape
80 Degrees Diamond
Chip-Breaker
SM
Workpiece Material
Steel
Tolerance
Stainless Steel
Inscribed Circle
4
Grade
CB7010
Secondary Application
Stainless Steel

Description

CC.T 120404 CB7010 Grade: CB7010 Chip breaker: SM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 90 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.